missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Spare Burettes

Product Code. 10385271
Click to view available options
Capacity (Metric):
5 mL
10 mL
15 mL
25 mL
50 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10385271

Brand: Hirschmann™ 8900764

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Spare part for the economical repair of a Schilling burette.

  • For Schilling burettes

Specifications

Capacity (Metric) 15 mL
Length (Metric) 330 mm
For Use With (Equipment) Schilling Titration Units
Graduations 0.1 mL
No. per Pack 1 Each
Type Automatic Buret
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.