missing translation for 'onlineSavingsMsg'
Learn More

Brady™ SPC™ Absorbents High Traffic Absorbent Roll

Product Code. p-200113505
Click to view available options
Capacity (Metric):
92 L
185 L
Unit Size:
1 roll
Each
This item is not returnable. View return policy

Product Code. 30533343

Brand: Brady™ 813836

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

A 2-ply, grey, heavy weight, bonded and multiple perforated universal sorbent roll that absorbs industrial liquids including oils, water, solvents, coolants, etc. One sided spunbound offers durability and low lint on one side. Multiple perforations for ease of use and to minimize waste.

A 2-ply, grey, heavy weight, bonded and multiple perforated universal sorbent roll that absorbs industrial liquids including oils, water, solvents, coolants, etc.

  • One sided spunbound offers durability and low lint on one side.
  • Multiple perforations for ease of use and to minimize waste.
  • Multi-use maintenance sorbent that can be used in five different ways: as a soc to catch leaks and drips around machines, as a wipe to clean machines or machine parts, as a pad to soak up small spills, as a roll to keep the walkways safe, as a pillow under persistent drip sources.

Specifications

Color Gray
Capacity (English) 24.304 gal.
Capacity (Metric) 92 L
Type Absorbent Roll
For Use With (Application) Beverage Processing, Chemical, Food Processing, Laboratory, Manufacturing, Maritime, Oil and Gas, Pharmaceutical, Process, Warehouse and Logistics
Model Universal Sorbent
Length (English) 150.919 ft.
Length (Metric) 46 m
Width (English) 14.96 in.
Width (Metric) 38 cm
Alternate Part Number HT555-E
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.