missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ SPC™ BM30-E Absorbents BattleMat Absorbent Roll
Click to view available options
:
BM30-DP-E Alternate Part Number
Description
BM30-E is a 2-ply, grey-black, heavy weight, bonded and double perforated universal sorbent mat with camouflage pattern that absorbs industrial liquids including oils, water, solvents, coolants, etc.
- Perforated down the middle and cross-wise for ease of use and to minimize waste.
- Camouflage pattern hides dirt and reduces premature replacement.
- Abrasion resistant top layer for extra strength and durability.
- Ideal for use in walkways, production and machine areas, under assembly lines, etc.
- Offers sure footing and is ideal for areas with moderate foot traffic.
Specifications
Specifications
| Color | Black, Gray |
| Capacity (English) | 51.249 gal. |
| Capacity (Metric) | 194 L |
| Type | Absorbent Roll |
| For Use With (Application) | Beverage Processing, Chemical, Food Processing, Laboratory, Manufacturing, Maritime, Oil and Gas, Pharmaceutical, Process, Warehouse and Logistics |
| Model | Absorbent Rug and Mat |
| Length (English) | 150.919 ft. |
| Length (Metric) | 46 m |
| Width (English) | 29.921 in. |
| Width (Metric) | 76 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction