missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SP Bel-Art™ SpinPak PTFE Magnetic Stirring Bar Assortment
Shop All SP Scienceware Products
Click to view available options
Length (Metric):
20, 25, 32 mm
25, 29, 38 mm
25, 30, 40 mm
Diameter (Metric):
10, 13, 16 mm
8 mm, 8 mm, 8 mm
Shape:
Elliptical
Octagon
Polygon
Unit Size:
Pack of 6
Description
- Alnico magnets encapsulated in FDA grade, USP Class VI PTFE coating
- Superior chemical compatibility
- Autoclavable
- Manufactured in registered ISO 9001:2015 facility, as verified by SGS certification
Octagon:
- Multi-faceted shape provides greater surface area and added turbulence for more vigorous, thorough mixing compared to smooth surface of cylindrical bars
Polygon:
- Absence of pivot ring allows stir bar to stay close to bottom of vessel enabling scraping of solids and coupling with magnetic SpinDrive
Elliptical:
- Contoured egg shape ideal for use in round-bottom vessels/flasks to ensure complete mixing
- Fits:
- 20 x 10 mm fits 10, 25, 50 and 100 mL flasks
- 25 x 13 mm fits 100 and 200 mL flasks
- 32 x 16 mm fits 300 and 500 mL flasks
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | SGS |
| Description | Magnetic |
| Includes | 2 of each size |
| Coating | PTFE |
| Diameter (Metric) | 10, 13, 16 mm |
| Length (Metric) | 20, 25, 32 mm |
| Quantity | 6 Pk., 20 Pk./Cs. |
| Shape | Elliptical |
| Type | Stir Bar |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction