missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm Split Type Vertical Tube Furnace RSV 1100 Series with B400 Controller

The split-type design makes it easy to change the working tube. It allows for a comfortable exchange of various working tubes (e.g. working tubes made of different materials).

4528.80€ - 9700.20€

Specifications

Temperature (Metric) Up to 1100°C
Temperature Control B400
View More Specs

Products 9
Product Code Brand Diameter (Metric) Outer Length (Metric) Price Quantity & Availability  
Product Code Brand Diameter (Metric) Outer Length (Metric) Price Quantity & Availability  
15998400
View Documents Promotion Details
Nabertherm
RI151B2AN
50 mm 250 mm This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
N/A View alternative products
Save Up to 
»
15918410
View Documents Promotion Details
Nabertherm
RI251B2AN
50 mm 500 mm This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
N/A View alternative products
Save Up to 
»
15998410
View Documents Promotion Details
Nabertherm
RI381B2AN
80 mm 500 mm This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
N/A View alternative products
Save Up to 
»
15918430
View Documents Promotion Details
Nabertherm
RI481B2AN
80 mm 750 mm This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
N/A View alternative products
Save Up to 
»
15958410
View Documents Promotion Details
Nabertherm
RI321B2AN
120 mm 500 mm This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
N/A View alternative products
Save Up to 
»
15938420
View Documents Promotion Details
Nabertherm
RI421B2AN
120 mm 750 mm This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
N/A View alternative products
Save Up to 
»
15958430
View Documents Promotion Details
Nabertherm
RI521B2AN
120 mm 1000 mm This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
N/A View alternative products
Save Up to 
»
15978420
View Documents Promotion Details
Nabertherm
RI471B2AN
170 mm 750 mm This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
N/A View alternative products
Save Up to 
»
15998430
View Documents Promotion Details
Nabertherm
RI571B2AN
170 mm 1000 mm This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
N/A View alternative products
Save Up to 
»
Description

Description

  • Maximum Temperature: 1100 °C
  • Dual shell housing made of sheets of textured stainless steel
  • Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
  • Type N thermocouple
  • Frame for vertical operation
  • Split-type design for simple insertion of the working tube
  • Working tube made of material C 530 includes fiber plugs for operation under air in scope of delivery
  • Heating elements on support tubes provide for free radiation
  • RSV: switchgear and control unit separate from furnace in own wall or standing cabinet
  • Defined application within the constraints of the operating instructions
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Specifications

Specifications

Up to 1100°C
B400
Videos
SDS
Documents

Documents

Product Certifications