missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Spring Clip
Shop All Brand Products
Click to view available options
Diameter (Metric):
32 mm
51 mm
Unit Size:
Each
Description
- Spring steel, coated with zinc and polyethylene
- Non-scratching
- Good chemical resistance
- For wall mounting of cylindrical apparatus components like pipes, tubing, etc.
Specifications
Specifications
| Type | Spring Clip |
| Material | Zinc, Steel |
| Includes | 2 Bores, 4 mm |
| Diameter (Metric) | 51 mm |
| Coating | Polyethylene |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction