missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Stainless Steel, AISI 316L, S31603, ARMI∣MBH
Click to view available options
Unit Size:
Each
Description
Stainless Steel, AISI 316L, S31603
Specifications
Specifications
| Chemical Name or Material | Aluminium, Antimony, Arsenic, Boron, Carbon, Chromium, Cobalt, Copper, Iron, Lead, Manganese, Molybdenum, Nickel, Niobium, Nitrogen, Oxygen, Phosphorus, Silicon, Sulfur, Tin, Titanium, Tungsten, Vanadium, Zirconium |
| Diameter (Metric) Outside | 38 mm |
| Form | Disc |
| Thickness (Metric) | 19 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction