missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Stainless Steel, AISI 321, S32100, ARMI∣MBH
Click to view available options
Quantity:
1 Ea.
Unit Size:
Each
Description
Stainless Steel, AISI 321, S32100
Specifications
Specifications
| Chemical Name or Material | Aluminium, Arsenic, Boron, Carbon, Chromium, Cobalt, Copper, Manganese, Molybdenum, Nickel, Niobium, Nitrogen, Phosphorus, Silicon, Sulfur, Tin, Titanium, Tungsten, Vanadium |
| Quantity | 1 Ea. |
| Diameter (Metric) Outside | 38 mm |
| Form | Disc |
| Thickness (Metric) | 19 mm |
| Concentration or Composition (by Analyte or Components) | Boron: 12 ppm, Tin: 0.0057%, Arsenic: 0.0061%, Nitrogen: 0.0115%, Niobium: 0.018%, Sulfur: 0.024%, Tungsten: 0.024%, Phosphorus: 0.0288%, Carbon: 0.048%, Vanadium: 0.096%, Aluminium: 0.114%, Molybdenum: 0.214%, Cobalt: 0.22%, Copper: 0.299%, Silicon: 0.54%, Titanium: 0.56%, Manganese: 1.46%, Nickel: 9.24%, Chromium: 17.4% |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction