missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Stainless Steel, AISI 416, S41600, ARMI∣MBH
Click to view available options
Quantity:
1 Ea.
Unit Size:
Each
Description
Stainless Steel, AISI 416, S41600
Specifications
Specifications
| Chemical Name or Material | Aluminium, Antimony, Arsenic, Boron, Carbon, Chromium, Cobalt, Copper, Iron, Manganese, Molybdenum, Nickel, Niobium, Nitrogen, Oxygen, Phosphorus, Silicon, Sulfur, Tin, Titanium, Tungsten, Vanadium, Zirconium |
| Quantity | 1 Ea. |
| Diameter (Metric) Outside | 38 mm |
| Form | Disc |
| Thickness (Metric) | 19 mm |
| Concentration or Composition (by Analyte or Components) | Zirconium: 15 ppm, Boron: 9 ppm, Antimony: 8 ppm, Titanium: 0.0015%, Aluminium: 0.0016%, Arsenic: 0.003%, Niobium: 0.004%, Tungsten: 0.004%, Tin: 0.0041%, Oxygen: 0.008%, Cobalt: 0.019%, Phosphorus: 0.019%, Molybdenum: 0.027%, Nitrogen: 0.036%, Vanadium: 0.038%, Copper: 0.064%, Carbon: 0.114%, Nickel: 0.23%, Sulfur: 0.37%, Silicon: 0.39%, Manganese: 0.83%, Chromium: 12.98% |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction