missing translation for 'onlineSavingsMsg'
Learn More

Schneider Gerd™ Laboratory Scoop

Product Code. p-8000765
Click to view available options
Size:
100 x 320 mm
Blade Material:
Stainless Steel
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10716115

Brand: Schneider Gerd™ 532

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Use these scoops for a variety of applications. Schneider Gerd™ Laboratory Scoops are available in cast aluminum and stainless steel.

  • Metal lab scoops
  • For scooping or weighing solids

Specifications

Size 100 x 320 mm
Blade Material Stainless Steel
Length (Metric) 100 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.