missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RUBIS Wafer Handling Tweezers, ESD Safe
Wafer Handling Tweezers - Antimagnetic/Anti-acid SS, Serrated Handle
Brand: RUBIS 43LB4PEEK
Additional Details : Weight : 0.02000kg
Description
- Wafer Handling Tweezers
- High Precision Tweezers
- 100% Made in Switzerland
- Anti-acid/Antimagnetic Stainless Steel
- PEEK Plastic Tips
- ESD Safe
- Perfect alignment
- Semiconductor industry
- Very Reliable
Specifications
PEEK Tips | |
5.31 in. | |
135 mm | |
Each | |
Clamp, Wafer |
Top Lip, Stepped Bottom Paddle, 4 in. Handling | |
Anti-acid, Anti-magnetic Stainless Steel | |
Wafer Handling Tweezers | |
13 mm |