missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Stainless Steel Conical Jugs

Product Code. p-7138922 Shop All Sampling Systems Products
Click to view available options
Capacity (Metric):
500 mL
1000 mL
2000 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15829591

Brand: Sampling Systems™ A154500

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Designed with a sturdy base and hygienic, crevice free interior. Sampling Systems™ Stainless Steel Conical Jugs are constructed of stainless steel for durability.

  • Made from 304 Stainless Steel
  • Crevice free design
  • Polished finish
  • Graduated

Specifications

Diameter (Metric)Top 115mm
Capacity (Metric) 500 mL
Material Stainless Steel
Height (Metric) 115mm
Type Stainless Steel Jug
Graduated Yes
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.