missing translation for 'onlineSavingsMsg'
Learn More

RUBIS Cutting Tweezers

Product Code. 11749165
Encompass_Preferred
Click to view available options
Tip Style:
Angled Blades
Parallel Blades
Width (Metric):
7.5 mm
11.5 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11749165

Brand: RUBIS 15A

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Cutting Tweezers - Carbon Steel

  • Cutting Tweezers
  • 100% Made in Switzerland
  • Carbon Steel
  • Perfect alignment
  • Very Reliable
  • Tip Cut

Specifications

Tip Style Angled Blades
Design Slant Head
Length (English) 4.32 in.
Material Stainless Steel
Length (Metric) 111 mm
Product Type Cutting Tweezers
Quantity (No. per Case) Each
Dimensions (L x W) 111 x 11.5 mm
Width (Metric) 11.5 mm
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.