missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RUBIS Cutting Tweezers
Click to view available options
Tip Style:
Angled Blades
Parallel Blades
Width (Metric):
7.5 mm
11.5 mm
Unit Size:
Each
Description
- Cutting Tweezers
- 100% Made in Switzerland
- Carbon Steel
- Perfect alignment
- Very Reliable
- Tip Cut
Specifications
Specifications
| Tip Style | Angled Blades |
| Design | Slant Head |
| Length (English) | 4.32 in. |
| Material | Stainless Steel |
| Length (Metric) | 111 mm |
| Product Type | Cutting Tweezers |
| Quantity (No. per Case) | Each |
| Dimensions (L x W) | 111 x 7.5 mm |
| Width (Metric) | 7.5 mm |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction