missing translation for 'onlineSavingsMsg'
Learn More

RUBIS Cutting Tweezers

Cutting Tweezers - Carbon Steel

59.78€ - 61.29€

Specifications

Design Slant Head
Length (English) 4.32 in.
Material Stainless Steel
Length (Metric) 111 mm
Product Type Cutting Tweezers
View More Specs

Products 3
Product Code Brand Tip Style Width (Metric) Price Quantity & Availability  
Product Code Brand Tip Style Width (Metric) Price Quantity & Availability  
11749165
View Documents Promotion Details
RUBIS
15A
Angled Blades 11.5 mm
59.78€
Each
View alternative products
Save Up to 
»
Estimated Shipment: 21-05-2024
to see stock.
Add to basket
 
11759165
View Documents Promotion Details
RUBIS
15AC
Angled Blades 7.5 mm
61.29€
Each
View alternative products
Save Up to 
»
Estimated Shipment: 18-04-2024
to see stock.
Add to basket
 
11769165
View Documents Promotion Details
RUBIS
15AP
Parallel Blades 11.5 mm
61.19€
Each
View alternative products
Save Up to 
»
Estimated Shipment: 21-05-2024
to see stock.
Add to basket
 
Description

Description

  • Cutting Tweezers
  • 100% Made in Switzerland
  • Carbon Steel
  • Perfect alignment
  • Very Reliable
  • Tip Cut
Specifications

Specifications

Slant Head
Stainless Steel
Cutting Tweezers
4.32 in.
111 mm
Videos
SDS
Documents

Documents

Product Certifications