missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Agencinox™ Stainless Steel Flat Bottom Dish with Handle
Click to view available options
Capacity (Metric):
500 mL
1000 mL
2000 mL
Unit Size:
Each
Description
- Flat bottom stainless steel lotion bowls
- Autoclavable
- Available in a variety of sizes
Specifications
Specifications
| Bottom Shape | Flat |
| Capacity (Metric) | 1000 mL |
| Material | Stainless Steel |
| Shape | Round |
| Type | Dish |
| Height (Metric) | 80 mm |
| Diameter (Metric) | 160 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction