missing translation for 'onlineSavingsMsg'
Learn More

Blanco™ Gastronorm Stainless Steel Lids with Handle

Product Code. 11993214
Click to view available options
Size:
GN 1/1
GN 1/2
GN 1/3
GN 1/4
GN 1/6
GN 2/3
Length (Metric):
176 mm
265 mm
325 mm
354 mm
530 mm
Width (Metric):
162 mm
176 mm
265 mm
325 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11993214

Brand: Blanco™ 550653

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Fits most Gastronorm containers, from 1/1 to 1/6. Blanco™ Gastronorm Stainless Steel Lids with Handle are dishwasher-safe, stackable lids made of AISI 304 stainless steel with ergonomically shaped handles to promote safe handling and easy access.

Gastronorm Stainless Steel Lids feature outstanding stability thanks to circumferential edge stamping. These rugged and dimensionally stable lids are easy to clean and offer optimum hygiene thanks to the smooth, non-porous surface.

  • First-class, corrosion-resistant finish with burr-free edges
  • Temperature-resistant from −40°C to +280°C
  • Tasteless and odorless stainless steel (AISI 304)

Specifications

Product Type Lid with Handle
Material Stainless Steel (304)
Certifications/Compliance European standard EN 631
For Use With (Equipment) Gastronome containers
Length (Metric) 176 mm
Quantity 1 Each
Shape Rectangle
Size GN 1/6
Temperature Range (Metric) −40°C to 280°C
Width (Metric) 162 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.