Learn More
GFL Gesellschaft Fuer Labortec™ Stainless Steel Multiple Waterbath
Use these baths for a varied range of applications. GFL Gesellschaft fuer Labortec™ Stainless Steel Multiple Waterbaths are ideal for gentle steaming work with columns, Erlenmeyer flasks or beakers.
Brand: GFL Gesellschaft Fuer Labortec™
Additional Details : Weight : 15.00000kg
Description
- Bath, removable recessed lid with holes and perforated floor above the heating element are made of stainless steel
- Adjustable water level regulator at the left-hand side of the unit is part of the standard scope of supply
- The openings in the frame have a diameter of 130 mm and are covered by sets of rings made of heat resistant plastic material
- Outer housing made of electrolytically galvanized sheet steel, powder-coated
- Temperature range from approx. 5°C above ambient to boiling point, temperature regulation through
- Tension thermostat support rod of 600mm length and a diameter of 12mm, made of stainless steel, is situated behind each opening
Specifications
5°C to 99.9°C | |
Waterbath | |
Gentle multiple steaming work from columns, Erlenmeyer flasks or beakers. | |
232 x 682 x 190 mm | |
190 mm | |
232 mm | |
12.4/13.6 kg | |
1 kW |
Tension Thermostat | |
Ambient +5° to 99.9°C | |
Stainless Steel | |
682 mm | |
90 mm | |
131 mm | |
230 V | |
50/60 Hz |