missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Stainless Steel Pharma Scoops
Shop All SP Scienceware Products
Click to view available options
Capacity (Metric):
10 mL
50 mL
100 mL
500 mL
750 mL
1000 mL
1250 mL
1700 mL
2500 mL
Unit Size:
Each
Description
- Reusable, high-quality scoops can be used for powder and granule handling in pharmaceutical and food handling settings
- Pharmaceutical grade 316 Stainless Steel
- Easy to clean seamless design to help prevent cross-contamination
- High salt and acid resistance, ideal for food sampling
- GMP compliant
- Autoclavable
Specifications
Specifications
| Autoclavable | Autoclavable |
| Capacity (English) | 1.7 oz. |
| Capacity (Metric) | 50 mL |
| Product Type | Scoop |
| Material | Stainless Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction