missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Stainless Steel Pharma Scoops

Product Code. 16854146 Shop All SP Scienceware Products
Click to view available options
Capacity (Metric):
10 mL
50 mL
100 mL
500 mL
750 mL
1000 mL
1250 mL
1700 mL
2500 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16854146

Brand: Bel-Art™ F367380750

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Seamless design for peace of mind

  • Reusable, high-quality scoops can be used for powder and granule handling in pharmaceutical and food handling settings
  • Pharmaceutical grade 316 Stainless Steel
  • Easy to clean seamless design to help prevent cross-contamination
  • High salt and acid resistance, ideal for food sampling
  • GMP compliant
  • Autoclavable

Specifications

Autoclavable Autoclavable
Capacity (English) 26.4 oz.
Capacity (Metric) 750 mL
Product Type Scoop
Material Stainless Steel
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.