missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RUBIS High Precision Tweezers
Click to view available options
Length (Metric):
90 mm
110 mm
115 mm
120 mm
135 mm
Tip Style:
Conical, Ultra Fine
Fine
Pointed, Thick
Pointed, Ultra Fine
Round, Flat
Design:
Straight
Straight, Self Locking
Straight, Self-Locking
Straight, Strong, Sturdy
Unit Size:
Each
Description
- High Precision Tweezers
- 100% Made in Switzerland
- Anti-acid/Antimagnetic Stainless Steel
- Perfect alignment
- Very effective
- Reliable
- Excellent chemical resistance
Specifications
Specifications
| Tip Style | Pointed, Ultra Fine |
| Design | Straight |
| Length (English) | 5.31 in. |
| Material | Anti-acid, Anti-magnetic Stainless Steel |
| Length (Metric) | 135 mm |
| Product Type | High Precision Tweezers |
| Quantity (No. per Case) | Each |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction