missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Arex Professional Equipment™ Stainless Steel Table with Frame on Three Sides, 60 x 120 x 85 mm
Click to view available options
:
60 x 120 x 85 mm
Description
- Stainless steel construction throughout.
- Adjustable legs.
- Horizontal support bars on three sides.
Specifications
Specifications
| Depth (Metric) | 60 mm |
| Dimensions (D x W x H) | 60 x 120 x 85 mm |
| Frame Material | Stainless Steel |
| Height (Metric) | 85 mm |
| Width (Metric) | 120 mm |
| Material | Stainless Steel |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction