missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Linker Industrietechnik™ Stainless Steel Test Sieve with Soft Soldered Seam, 200 Dia. x 25 mm Height
Click to view available options
Pore Size:
2.8 mm
3.15 mm
3.55 mm
4 mm
5.6 mm
Unit Size:
Each
Description
- Stainless-steel racks with an internal height of 25 mm
- Diameter: 200 mm
- Stainless-steel test sieve skin
- Soft soldered seam
- Identification number and certificate of compliance
- Resistant up to temperatures of 170°C
Specifications
Specifications
| Quantity | 1Each |
| Pore Size | 2.8 mm |
| Type | Test Sieve |
| Certifications/Compliance | Compliance 2.1 EN 10 204 and ISO 3310-1. Main range in accordance with ISO 565 (mesh apertures) |
| Material | Stainless Steel |
| Height (Metric) | 25mm |
| Diameter (Metric) Outer | 200 mm |
| Mesh Material | Stainless Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction