missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RUBIS Long Tail Tweezers
Click to view available options
Length (Metric):
215 mm
255 mm
300 mm
Length (English):
8.46 in.
10.04 in.
11.81 in.
Unit Size:
Each
Description
- Long Tail Tweezers
- 100% Made in Switzerland
- Anti-acid/Antimagnetic Stainless Steel
- Serrated handles
- Serrated tips for better grip
- Blunt tips
- Suitable for cryogenics applications
- Strong
Specifications
Specifications
| Tip Style | Straight, Round, Blunt, Serrated |
| Length (English) | 10.04 in. |
| Material | Inox Steel |
| Length (Metric) | 255 mm |
| Product Type | Long Tail Tweezers |
| Quantity (No. per Case) | Each |
| Type | Tweezers |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction