missing translation for 'onlineSavingsMsg'
Learn More

RUBIS Long Tail Tweezers

Product Code. 11739165
Encompass_Preferred
Click to view available options
Length (Metric):
215 mm
255 mm
300 mm
Length (English):
8.46 in.
10.04 in.
11.81 in.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11739165

Brand: RUBIS 232/12

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Long Tail Tweezers - Inox Steel, Serrated Handle

  • Long Tail Tweezers
  • 100% Made in Switzerland
  • Anti-acid/Antimagnetic Stainless Steel
  • Serrated handles
  • Serrated tips for better grip
  • Blunt tips
  • Suitable for cryogenics applications
  • Strong

Specifications

Tip Style Straight, Round, Blunt, Serrated
Length (English) 11.81 in.
Material Inox Steel
Length (Metric) 300 mm
Product Type Long Tail Tweezers
Quantity (No. per Case) Each
Type Tweezers
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.