missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RUBIS Wafer Handling Tweezers
Click to view available options
Length (Metric):
125 mm
130 mm
Design:
Top Lip, Stepped Bottom Paddle
Top Lip, Stepped Perforated Bottom Paddle
Unit Size:
Each
Description
- Wafer Handling Tweezers
- High Precision Tweezers
- 100% Made in Switzerland
- Anti-acid/Antimagnetic Stainless Steel
- Perfect alignment
- Semiconductor industry
- Very Reliable
Specifications
Specifications
| Design | Top Lip, Stepped Bottom Paddle |
| Length (English) | 5.12 in. |
| Material | Anti-acid, Anti-magnetic Stainless Steel |
| Length (Metric) | 130 mm |
| Product Type | Wafer Handling Tweezers |
| Dimensions (L x W) | 130 x 60 mm |
| Width (Metric) | 60 mm |
| Quantity | Each |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction