missing translation for 'onlineSavingsMsg'
Learn More

Wuertt Celluloid™ Stainless Steel Wire Basket

Product Code. 11960867
Click to view available options
Depth (Metric):
100 mm
300 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11960867

Brand: Wuertt Celluloid™ 5200113

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Specifications

Product Type Basket
Material Stainless Steel
For Use With (Application) Storage and Transport
Quantity 1 Each
Width (Metric) 100 mm
Height (Metric) 100 mm
Depth (Metric) 100 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.