missing translation for 'onlineSavingsMsg'
Learn More

BOLA Standard Construction Kits

Product Code. 10790812
Click to view available options
Diameter (Metric) Inner:
0.8 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10790812

Brand: BOLA F70002

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Standard Construction Kits 1 pc. BOLA-Thermoelectric flanging tool (F701-12) 1 set BOLA-Tube end fitting (F704-02) 5 pcs. BOLA-PTFE Plugs (F 705-02) 10 pcs. BOLA Miniature Couplings straight (F707-02) 2 pcs. BOLA Miniature couplings T (F707-14) 1 pc. BOLA Miniature Coupling cross (F707-18) 10 m BOLA-PTFE Tubing (S 1810-10)

  • For making flanges at the ends of plastic tubing (e.g. PTFE, PFA or FEP)
  • Consisting of:
  • 1x BOLA Thermoelectric Flanging Tool with exchangeable flanging tip for tubing I.D. 0.8 mm and Tubing Holder for tubing with O.D. 1.6. and 3.2 mm
  • 1x BOLA Tube End Fitting Set
  • 5x BOLA Plugs
  • 10 x BOLA Miniature Couplings (straight)
  • 2x Miniature Couplings (T)
  • 1x BOLA Miniature Coupling (cross)
  • 10 metres of PTFE tubing (I.D. 0.8 mm x O.D. 1.6 mm)

Specifications

Autoclavable Autoclavable
Diameter (Metric) Inner 0.8 mm
Voltage 230 V
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.