missing translation for 'onlineSavingsMsg'
Learn More

GA International Thermal-Transfer Cryogenic Labels for Frozen Vials and Surfaces

Product Code. 17850628
Encompass_Preferred
Click to view available options
Dimensions (LxW):
101.6 x 101.6 mm
22.2 x 22.2 mm
23.9mm x 12.7mm + 11.1 mm
25.4 x 12.7 mm
25.4 x 25.4 mm
31.8 x 22.2 mm
50.8 x 25.4 mm
50.8 x 6.4 mm
Diameter (Metric):
25.4 mm
76.2 mm
Labels per Row:
1 Label
2 Labels
Unit Size:
Pack of 1000
Pack of 2000
Pack of 300
Pack of 3000
Pack of 4000
Pack of 500
Pack of 5000
This item is not returnable. View return policy

Product Code. 17850628

Brand: GA International UC8C12WH

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Thermal-transfer cryogenic labels that will firmly adhere to both ambient and already frozen surfaces prior to long-term storage in liquid nitrogen.

  • Ultra-resistant adhesive ensures no flagging or detachment when stored in liquid nitrogen
  • Thermal-transfer printable for the best printout and barcode quality
  • Ideal for labeling ambient temperature as well as frozen surfaces without thawing first
  • No overlap or wrap-around required for proper adhesion
  • Wide temperature range resistance

Specifications

Adhesive Type Permanent
Color White
Finish Medium Gloss
Format Roll
Material Thermoplastic Film
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
Labels per Row 2 Labels
Quantity 2000/Pk.
Shape Rectangle
Temperature Range (English) -321°F to +250°F
Temperature Range (Metric) -196°C to +121°C
Dimensions (LxW) 25.4 x 12.7 mm
Length (English) 0.5 in.
Length (Metric) 12.7 mm
Width (English) 1 in.
Width (Metric) 25.4 mm
Diameter (English) 1 in.
Diameter (Metric) 25.4 mm
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.