missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Standard Rack for Microtiterplates, for Chest Freezers, 85 mm Shelf Height
Shop All TENAK Products
Click to view available options
Holds:
Microtiterplates
Unit Size:
Each
Description
- For use in chest freezers
- Racks come with a locking rod to secure the cryoboxes
- Constructed of stainless steel
Specifications
Specifications
| Includes | Locking rod |
| Holds | Microtiterplates |
| Material | Stainless Steel |
| Positions | 6 |
| For Use With (Equipment) | Chest Frseezers |
| Dimensions (L x W x H) | 135 x 92 x 523 mm |
| Height (Metric) | 85 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction