missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CPC™ Standard-Volume Quick-Disconnect Inline and Panel-Mount Hose-Barb Bodies
For use in laboratory equipment, medical and surgical instrumentation, water transfer, air systems and other applications
Brand: CPC™ 06364-70
Additional Details : Weight : 0.01000kg
Description
Body and insert flow sizes must match, but tubing I.D. sizes can be different.
Specifications
Hose Barb Valved In-line Coupling Body | |
1.96 in. | |
9.5mm | |
0°C | |
1.02 in. | |
Almond | |
160°F |
Polypropylene | |
49.7 mm | |
32°F | |
26 mm | |
Shut-off valves | |
120 psi | |
71°C |