missing translation for 'onlineSavingsMsg'
Learn More

SI Analytics™ SteamLine Combination Electrode with Screw Plug Head

Product Code. 10247881 Shop All SI Analytics Products
Click to view available options
Length (Metric):
120 mm
325 mm
425 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10247881

Brand: SI Analytics™ 285113213

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Steam-sterilized, low-maintenance pH and redox electrode with build-in temperature sensors for applications in biotechnology, food technology, and process chemistry. SI Analytics™ SteamLine Combination Electrode with Screw Plug Head offers long term high reliability and precision.

  • Our SteamLine electrodes offer long-term high reliability and precision
  • Their special construction makes their outstanding practical properties possible
  • The reference electrode with gel electrolyte is pressurized for long-term stability
  • Proven pH glass for very rapid and stable response behavior of the pH glass electrode
  • Suitable for even the hardest conditions of use, including CIP and SIP
  • Many different versions of the SteamLine sensors are available, with installation lengths of 120, 225, 325, 360 and 425 mm
  • For pH sensors you can also choose between versions with and without built-in temperature sensor, where you again have the choice between Pt100 and Pt1000 versions with VP screw heads
TRUSTED_SUSTAINABILITY

Specifications

Connector Types Screw Plug Head
Junction Ceramic Diaphragm
Material S-Glass
pH Range 0 to 14
Type Low Maintenance pH Combination Electrode
Internal Reference Silamid™
Membrane Sphere
Model Sl 80-120PH
Temperature (Metric) Range 0°C to 140°C
Length (Metric) 120 mm
Diameter (Metric) 12 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.