missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Sterileware™ Extra-Long, Bent Handle Spoons
Shop All SP Scienceware Products
Click to view available options
Capacity (Metric):
10 mL
20 mL
Unit Size:
Pack of 100
Description
- Long handle allows sampling from a distance reducing the risk of contamination
- Handle is bent at bowl to facilitate easier retrieval of samples, including from within tall containers
- Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
- High density polyethylene (HDPE) spoons heat sealed in individual polyethylene bags
- Gamma irradiated sterile (SAL 10^-6)
- Lot stamped for accurate tracing; shipped with a Certificate of Processing for Sterilization
Specifications
Specifications
| Quantity | 100/Pk. |
| Autoclavable | Not Autoclavable |
| Capacity (Metric) | 10 mL |
| Product Type | Spoon |
| Length (Metric) Handle | 30 cm |
| Material | HDPE |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction