missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Sterileware™ Flat Bottom Sampling Scoop

Product Code. 16632814 Shop All SP Scienceware Products
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
150 mL
250 mL
500 mL
1000 mL
Unit Size:
Pack of 100
Pack of 30
Pack of 40
This item is not returnable. View return policy

Product Code. 16632814

Brand: Bel-Art™ F369110100

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Flat bottom sampling scoops are used by pharmaceutical, food, cosmetic and chemical companies for general production or laboratory work.

  • Flat bottom allows for use as a weigh boat
  • Approximate volumes can be measured by removing excess powder
  • Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
  • High impact polystyrene (HIPS) scoops heat sealed in individual polyethylene bags
  • Gamma irradiated sterile (SAL 10-6)
  • Ready for one time use and disposal
  • Lot stamped for accurate tracing
  • Shipped with a Certificate of Processing for Sterilization

Specifications

Quantity 100/Pk.
Sterility Sterile
Autoclavable Not Autoclavable
Shape Flat Bottom
Capacity (English) 3.4 oz.
Capacity (Metric) 100 mL
Disposable Single-use
Product Type Scoop
Size Bowl: 10.5 x 5.9 x 3 cm (4.125 x 2.375 x 1.25 in.)
Length (English) Handle 3.75 in.
Length (Metric) Handle 9.5 cm
Material High-impact Polystyrene
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.