missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Sterileware™ Pharma Scoop

Product Code. 16662804 Shop All SP Scienceware Products
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1000 mL
2500 mL
Unit Size:
Pack of 100
Pack of 15
Pack of 25
Pack of 50
Pack of 85
This item is not returnable. View return policy

Product Code. 16662804

Brand: Bel-Art™ F369090125

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal for sampling, production work, and laboratory use for pharmaceutical, food, cosmetic, and chemical companies.

  • Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
  • High impact polystyrene (HIPS) scoops heat sealed in individual polyethylene bags
  • Gamma irradiated sterile (SAL 10-6)
  • Ready for one time use and disposal
  • Lot stamped for accurate tracing
  • Shipped with a Certificate of Processing for Sterilization

Specifications

Quantity 100/Pk.
Sterility Sterile
Autoclavable Not Autoclavable
Capacity (English) 4 oz.
Capacity (Metric) 125 mL
Product Type Scoop
Dimensions (L x W) Bowl: 9.2 x 6.1 x 4.5 cm (3.625 x 2.375 x 1.75 in.)
Length (English) Handle 4.125 in.
Length (Metric) Handle 10.4 cm
Material High-impact Polystyrene
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.