missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Sterilin™ Silicone Tubing
Click to view available options
Diameter (Metric) Inner:
0.5 mm
0.8 mm
1 mm
1.5 mm
2 mm
2.5 mm
3 mm
3.2 mm
4 mm
4.5 mm
4.7 mm
5 mm
5.5 mm
6 mm
6.3 mm
7.5 mm
8 mm
8.5 mm
9 mm
9.5 mm
10 mm
12.7 mm
16 mm
19 mm
Diameter (Metric) Outer:
1 mm
1.5 mm
2 mm
2.5 mm
3.5 mm
3.7 mm
4.1 mm
4.2 mm
4.5 mm
4.8 mm
5 mm
5.2 mm
6 mm
6.4 mm
7 mm
7.0 mm
7.2 mm
7.7 mm
7.95 mm
8.0 mm
8.2 mm
9.5 mm
10 mm
10.5 mm
11.2 mm
11.3 mm
12 mm
12.7 mm
14 mm
14.4 mm
15.4 mm
15.9 mm
16 mm
16.5 mm
17 mm
18 mm
19.1 mm
22.4 mm
25.4 mm
Thickness (Metric):
0.25 mm
0.5 mm
0.8 mm
1 mm
1.2 mm
1.5 mm
1.6 mm
1.7 mm
1.75 mm
2 mm
2.0 mm
2.5 mm
3 mm
3.2 mm
4 mm
5 mm
Förpackningsstorlek
15m
Pack of 15
Beskrivelse
Perform various applications with high-quality silicone tubing made from nontoxic material.
- Laser etched batch code for ease of traceability
- Ideal for use with peristaltic pumps
- Can be autoclaved or dry heat sterilized
- 15m length
- Manufactured in ISO Class 7 clean room
Tekniske data
Tekniske data
| Description | Silicone tubing |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 6 mm |
| Material | Silicone |
| Diameter (Metric) Outer | 9.5 mm |
| Overall Length (English) | 49 ft. |
| Overall Length (Metric) | 15 m |
| Thickness (Metric) | 1.75 mm |
| Color | Translucent |
| Flexibility | Very Flexible |
| Vis mere |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion