missing translation for 'onlineSavingsMsg'
Learn More

Merck Millipore Steritest™ NEO Device, Red Base for Antibiotics

Red-base canister and needle assembly with a low-binding Durapore™ PVDF membrane and unique drainage design that optimizes rinsing of products that inhibit microbial growth for use in sterility testing of antibiotics and products containing antimicrobial agents.

Marque:  Merck Millipore TZHVLV210

Informations supplémentaires : Poids : 0.99000kg

 Afficher plus de versions de ce produit

Code produit. 15106414

  • 545.00€ / 10 pièces


Date dexpédition estimée
du fournisseur 17-06-2020
Ajouter au panier

Description

Description

Sterility testing is one of the most crucial and time-consuming steps in pharmaceutical processing. Although it is a critical step, it does not have to be a difficult one. The Steritest™ canister device simplifies every aspect of testing, from handling to traceability to reliability, all within a closed concept system. The ease and convenience enables increases productivity while maintaining the highest levels of quality.

  • Color coded: Red packaging label and device base for easy identification of units designed for testing of antibiotics and products containing antimicrobial agents
  • Minimize false positives: Closed devices have no open containers or membrane manipulations, which could increase the risk of contamination
  • Reduce false negatives: Eliminates bacteriostatic, fungistatic or bactericidal agents through specific membranes, sealing technology and optimized design
  • Quality check: Rigorous in-process and release quality checks including 100% membrane and canister integrity tests as well as intense physical and microbiological testing
  • Colored Clamps for Accurate Media Filling: Pre-installed clamps and blackline prevent filling errors and improve workflow clarity
  • Volume Graduation: Be precise and improve workflow accuracy through engraved graduation lines at 50, 75 and 100 mL
  • Available in Sterilized Double-Bag Packaging: Optimum contamination protection, easy opening and simplified handling
Spécification

Spécification

Sterile
Two (2) canisters
Liquids in large glass vials with septa
Single Bagged
Durapore™ PVDF membrae, Styrene acrylonitrile (SAN) cannister
0.45 μm
10Pack
120 mL
Red
Sterility testing of antibiotics and products containing antimicrobial agents
Steritest
Vented double needle, PVC double lumen tubing, 850 mm; stainless steel and polyamide 6-6 needle adapter
45 °C
Max: 3.1 bar (45 psi) at 25 °C
Gamma irradiation
Vidéos
Documents