missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ SteriWare™ 100mL Long Handled Scoop

Product Code. 15915710 Shop All Sampling Systems Products
Click to view available options
Capacity (Metric):
100 mL
Unit Size:
Pack of 50
This item is not returnable. View return policy

Product Code. 15915710

Brand: Sampling Systems™ 8341H100S

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

These scoops are ideal for reaching into deep containers. The extra-long handle will help operators keep their hands out of the product.

  • Long handle makes the scoop more visible if it is left in product
  • Manufactured in a cleanroom to ensure cleanliness and reduce particulate contamination
  • Individually bagged
  • Full batch traceability

Specifications

Quantity 50/Pk.
Sterility Sterile
Capacity (Metric) 100 mL
Product Type Scoop
Width (Metric) 50 mm
Length (Metric) Handle 300 mm
Material HDPE
Handle Type Long-handled
Length (Metric) 400 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.