missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ Kimtech™ Sterling™ Nitrile-Xtra™ Ambidextrous Gloves

Catalog Number 11788522
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Kimtech™ Sterling™ Nitrile-Xtra™ gloves ensure excellent contamination control with innovative, skin-friendly nitrile suitable for a range of applications. The extra-long gloves are powder- and latex-free, featuring beaded cuffs and textured fingertips.

  • Assured Compliance:
    • PPE Cat III according to Regulation (EU) 2016/425
    • EN ISO 374-1:2016 Type C (K) Chemical Splash protection
    • EN 374-4:2003 Resistance to degradation by chemicals
    • EN ISO 374-5:2016 Micro Organism and Virus Protection
  • Manufactured using proprietary Sterling™ technology that combines security and comfort. The efficient, environmentally-friendly construction minimizes waste without compromising safety.
  • Nitrile construction results in products that are stronger and leaner than latex gloves, and feature certified protection against a wide range of contaminants while also being food contact approved.
  • The extra-length gloves are anti-static tested to protect the wearer and equipment, ambidextrous and gray in color.
  • Textured fingertips enhance grip and tactile sensitivity for safer and more efficient processes.
  • Beaded cuffs add strength to the gloves, reducing the risk of tearing and increasing their durability, while also reducing roll down for easier donning and doffing.
  • Contain no natural rubber latex, silicone or powder, reducing the risks of skin irritation for the wearer.
TRUSTED_SUSTAINABILITY
Certifications/Compliance CE 0120 PPE Category III product classified by EC Council Directive 89/686/EEC, Tested in accordance with the EN Norms EN420:2003, Protection: EN374-1 EN374-2, s EN455-1,-2,-3,-4, ISO 16604 procedure B:2004, EN1149-5:2003, s AQL 0.65 G1, ISO 9001 and ISO 13485, FDA CFR 21 part 820
Classification PPE Category III
Color Gray
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Powdered Powder Free
Product Type Gloves
Size Medium
Style Beaded cuff
Thickness (Metric) 0.07 mm (Cuff)
Finger Style Textured fingertips
For Use With (Application) Ideal for Use in Life Sciences, University Labs, Forensic Science and Non-Sterile Drug Manufacturing
Inspected for Medical Use Yes
Quantity 100 Pk.
Resistant To Puncture and abrasion, chemicals, Virus
Tensile Strength 38 to 42 MPa
Length (Metric) 300 mm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'