missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Stir-Pak Variable Speed Mixers

Product Code. 12318229 Shop All Cole-Parmer Products
Click to view available options
Speed:
23 to 2300 rpm
50 to 2500 rpm
9 to 900 rpm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12318229

Brand: Cole-Parmer™ 5000601

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Specifications

Speed 50 to 2500 rpm
Display LED
Electrical Requirements 230VAC, 50/60Hz
Frequency 50/60 Hz
Horsepower 1/100 hp
Power Setting 230 VAC
For Use With (Equipment) Complete digital system for your general mixing needs
Includes Mixer, Stand, and two Blades
Torque 14.2 in. oz.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.