missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Stirrer Shaft

Product Code. 17044227 Shop All Ohaus Products
Click to view available options
Shape:
Anchor Blade
Fixed Blade
Floating Blade
Folding Blade
Paddle 6 Holdes
Propeller
Turbine
Turbo Propeller
Unit Size:
1 unit
This item is not returnable. View return policy

Product Code. 17044227

Brand: OHAUS™ 30586776

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Stirrer Shaft for use with overhead stirrers.

  • Overhead Stirrer Accessory
TRUSTED_SUSTAINABILITY

Specifications

Height (Metric) 6.000 cm
Shape Fixed Blade
Width (Metric) 10.000 cm
Weight (Metric) 125.000 g
Dimensions (L x W x H) 53.000 x 10.000 x 6.000 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.