missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Stopcock Straight-through Discharge Cock
Shop All Bürkle Products
Click to view available options
Description:
Inflowing: 3/4 in. inner thread cap nut; Outflowing: 3/4 in. inner thread cap nut
Inflowing: 3/4 in. inner thread cap nut; Outflowing: 3/4 in. outer thread
Inflowing: 3/4 in. outer thread; Outflowing: 3/4 in. outer thread
Unit Size:
Each
Description
- Fitting hose nozzles for Stopcock available with outer thread
- Tight-closing for complete seal
- Especially effortless
- With connecting cap nut, guaranteed vertical position of the cock
- Pressure-resistant up to 2 bar at 20 °C (without discharge bracket and grommet)
Specifications
Specifications
| Description | Inflowing: 3/4 in. inner thread cap nut; Outflowing: 3/4 in. inner thread cap nut |
| Material | Plastic |
| Pressure | 2 bar |
| No. per Pack | 1 Ea. |
| Includes | Connecting cap nut, guaranteed vertical position of the cock |
| Outlet Port | 3/4 in. inner threat cap nμt |
| Connectors | 3/4 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction