missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA Stoppers
Click to view available options
Size:
19 mm
26 mm
35 mm
52 mm
NS 14/23
NS 34/35
NS 45/40
Unit Size:
Each
Pack of 3
Description
- Made of PTFE, with ground joint and sealing rings on the outside knurled or hexagonal grip.
- Compared with glass stoppers, they are easily removable and can be used without grease.
- The stoppers can expand under heat which might lead to a breaking of the ground joint sockets.
Specifications
Specifications
| Size | 26 mm |
| Autoclavable | Autoclavable |
| Color | White |
| Sterility | Non-sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction