missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ Street Hoody Jacket 7403-Nachtblau

Product Code. p-7231997 Shop All Uvex Products
missing translation for 'orderingAttributeHoverText'
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
missing translation for 'unitSize'
Each
This item is not returnable. View return policy

Product Code. 17206551

missing translation for 'mfr': Uvex™ 8930911

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The uvex suXXeed collection gets everything spot on: well thought-out functionality, sporty design, exciting color contrasts, unusual material combinations and a cut that fits like a glove. Can be worn in industrial and metal processing settings as well as for leisure

  • Light softshell jacket uvex perfect
  • Color: black/blue
  • Material: 94% polyester, 6% spandex inside: 100% polyester, mesh
  • Breathable, water and wind repellent material, detachable sleeves, stand-up collar, reflective uvex logo
  • Reflective piping
  • Sizes: S-XXXL
  • Care instructions: - 30°C washable, impossible are chlorinate and - tumbler drying - ironing 1 point
TRUSTED_SUSTAINABILITY

Specifications

Size Large
Gender Men's
Material Polyester
Color Blue
Closure Type Zipper
Disposable Reusable
Product Type General Purpose Jacket
Thickness 260 g/m²
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.