missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ String Knits™ 76-202 Series White Nylon Light Weight Gloves
Click to view available options
Size:
6
7
8
9
10
11
Description
- For general handling and delicate manipulation
- Can also be worn as liners
- Without seams to rub or irritate
- Ambidextrous
- Washable at 40°C
- Does not shrink, stiffen or lose shape
- Nylon liner
- Knitwrist cuff
Specifications
Back Material | Nylon |
Construction | Seamless Knit |
Cuff Material | Nylon |
Product Type | Light Weight Gloves |
Size | 10 |
Style | 76-202 |
Glove Cuff Color | White |
Glove Cuff Style | Knit |
Lining | Nylon |
Quantity | 12 Pairs |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'