missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Stuart™ Digital Hot Plate (Blue), Ambient to 325°C, Aluminum

Product Code. 16321786
Click to view available options
Top Plate Material:
Aluminum
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16321786

Brand: Cole-Parmer™ SD150B

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Shape: Square; Size: 6 x 6 in.

  • Hot surface warning light flashes when plate temperature is above 50°C
  • Durable front panel resists spills and chemicals
  • Display indicates actual surface temperature
  • Available in various plate surface and body color configurations

Specifications

Body Material Blue Powder-Coated Metal
Description Blue
Top Plate Material Aluminum
Controller Type Digital
Size 6 x 6 in.
Temperature (Metric) Ambient to 325°C
Depth (English) 11.75 in.
Depth (Metric) 30 cm
Height (English) 3 in.
Length (English) 11.813 in.
Width (English) 7 in.
Height (Metric) 9.3 cm
Length (Metric) 30 cm
Width (Metric) 18 cm
Wattage 700 w
Electrical Requirements 230 VAC, 50/60 Hz
Includes Power Cord with Plug
No. of Positions 1
Shape Square
Voltage 230 V
Type Hot Plate
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.