missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hoefer™ SUB10 Mini-Plus Submarine Combs
Accessories for SUB10 Mini-Plus Submarine
Brand: Hoefer™ SUB10-C2-10MC
Additional Details : Weight : 0.01000kg
Description
- Ranges from 8, 10, 12, 16 and 20
- 1, 1.5 and 2 mm Thickness
- Size ranges from 3 to 9 mm Well Width
- Min. 12, max. 80 μL Sample Volume
Specifications
SUB10 Mini plus Submarine Unit | |
10 | |
0.2 cm | |
0.27 in. | |
0.19 in. |
Comb | |
0.07 in. | |
60 μL | |
0.7 cm | |
0.5 cm |