missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ANSELL™ Supported Natural Rubber AlphaTec™ Gloves
Click to view available options
Size:
7
8
10
11
Description
- Seamless liner for greater comfort
- High flexibility and excellent levels of dexterity
- Very good abrasion and tear resistance
- Allows for contact with food and hot materials up to 100°C
- AQL 1.5
Specifications
Certifications/Compliance (Europe) | CE 0493|EN 388:2016 +A1:2018|EN407:2020 |EN ISO 21420:2020|EN ISO 374-1:2016|EN ISO 374-5:2016|Food Type: Rubber|Category III|REACH Compliant |
Chlorinated | No |
Applications | Industrial |
Color | Blue |
Latex Free | No |
Size | 8 |
EN388 Standard | 3131A |
EN 421 | No |
EN ISO 374-1 | Type A |
EN ISO 374-1 CHEMICAL LETTER CODES | AKLMPT |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'