missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ SureOne™ Low Retention Non-Filtered Pipette Tips, 300 μL, Extended Length
GREENER_CHOICE

Product Code. 16490885 Shop All Fisherbrand Products
Change view
Click to view available options
Sterility:
Non-sterile
Sterile
Packaging:
Bulk
Hinged Rack
Reload
Unit Size:
Pack of 1000
Pack of 960
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Sterility Packaging unitSize
16490885 Non-sterile Hinged Rack Pack of 960
16480885 Non-sterile Bulk Pack of 1000
16410895 Sterile Hinged Rack Pack of 960
16400895 Non-sterile Reload Pack of 960
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Single Use Only
Product Code. 16490885
  • ONLINE EXCLUSIVE PRICE
    40.70€
    39.80€ / Pack of 960
    Save 0.90€
    2% Off
View all promotions
Estimated Shipment: 13-11-2026
Add to basket
Add to basket
This item is not returnable. View return policy
Single Use Only

Fisherbrand™ SureOne™ Low Retention Pipette Tips successfully minimize the formation of liquid films and build up on tip walls during dispensing, which provides maximum sample recovery and reproducibility.

  • Low retention technology helps maximize sample recovery
  • Universal fit
  • Non-filtered
TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 300 μL
Filtered Non-filtered
Sterility Non-sterile
Color Natural
Rack Color Blue
Autoclavable Autoclavable
Precision 0.3 to 1.5%
Accuracy 1.0 to 4.6%
Length (English) 2.3 in.
Length (Metric) 58 mm
Certifications/Compliance COA
Clean Claims Certified Free of: Rnase/Dnase, DNA, Pyrogen, Lot Traceable
Storage Requirements Ambient
Features Low Retention Technology, Ultra Clear Resin
Tip Style Low Retention, Extended Length, Micro Point, Finely Tapered, Conical
Packaging Hinged Rack
Quantity 960
Product Type Pipette Tip
Disposable Single-use
For Use With (Equipment) Universal Fit
Graduated Yes
Product Line SureOne
Material Polypropylene
Graduations 10 μL, 50 μL, 100 μL, 200 μL
Show More Show Less

As part of our commitment to continuous product improvement, your delivery may contain products with some minor color variation, but their form, fit and function will not be affected. Any questions contact your sales representative.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.