missing translation for 'onlineSavingsMsg'
Learn More

Horst™ Surface Probe

Product Code. 10250062
Click to view available options
Depth (Metric):
75 mm
Unit Size:
Each
This item is not returnable. View return policy
Récupel-bijdrage uitgesloten

Product Code. 10250062

Brand: Horst™ 70102

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Récupel-bijdrage uitgesloten

Specifications

Depth (Metric) 75 mm
Dimensions (L x W x H) 3 x 250 mm
Height (Metric) 145 mm
Product Type Surface Probe
Max. Temperature (Metric) 999°C
Min. Temperature (Metric) 20°C
Temperature Range (Metric) 20°C to 999°C
Accuracy 0.01
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.